Shop All Spray Gun Cups
De-Sta-Co
Cup Bel 4In. B-Mt Blk
Mfr # CPI-40AC-B-60
Zoro # G3139206
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-40AC-B-60
- Zoro # G3139206
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Bel 4In. B-Mt Blk |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Inlet Strainer, 1 In, Double Screen (181072)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (415M64)
- DEVILBISS Disposable Measuring Guide Inserts, PK10 (DPC-59-K10)
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- DEVILBISS Startingline By Devilbiss 600Cc Cup/Push-In Lid (803610)
- BINKS Aluminum Pressure Cup, Clamp Type Lid (80-600)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26325)
- DEVILBISS Dekups Reusable Sleeve & Lid 34 Oz (802973)
- DEVILBISS Paint Gun Lids (190944)
- TITAN GRAVITY FEED CUP SS 150ML (TL19903)
- LIGHTHOUSE 1 qt. Replacement Cup (LI374457)
- De-Sta-Co Paint Spray Guns