Shop All Toggle & Latch Clamps
De-Sta-Co
Controlled Latch Clamp, 8.06 in L
Mfr # 3031
Zoro # G110947377
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Jam Nut, Threaded J-Hook
- Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding
- Drawing Movement With Thumb Control 0.5 in
- Requires Articulation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 3031
- Zoro # G110947377
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Arm Length | 2.02 in |
Overall Width | 1.69 in |
Overall Length | 8.06 in |
Overall Depth | 1.35 in |
Height Under Arm | 0.48 in |
Fastener Thread Size | #10 |
Description
Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Hook Adjustment - Maximum 0.39 in, Drawing Movement Without Thumb Control 0.5 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.02 in, Body Material Steel, Drawing Movement With Thumb Control 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- PROTO Slip Joint Pliers, 10 In, 2-11/64 In Jaw (J280GXL-TT)
- HANSEN GLOBAL Reversed Universal 13 Wrench Rack (3500)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-UR)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (225-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- De-Sta-Co Toggle & Latch Clamps