Shop All Pneumatic Clamps
De-Sta-Co
Clamp W/90 Arm 1001
Mfr # 1001
Zoro # G3121356
product price: $2,534.99
/ea
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 90 Degrees Arm
- Arm Length 177.80mm
- Max. Input Air Pressure 6 bar
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 1001
- Zoro # G3121356
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 177.80mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Includes | 90 Degrees Arm |
Max. Input Air Pressure | 6 bar |
Description
Swing/Toggle Clamp, Arm Length 177.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190C Straw HSS-CO 8% 9/16-1IN (69868)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Pneumatic Clamps