Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 630-M
Mfr # 630-M
Zoro # G3129896
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Length 7.06 in
- Overall Width 2.25 in
- Handle Orientation Horizontal
- Exerted Force : Applied Force - Pulling 23:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 630-M
- Zoro # G3129896
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 7.06 in |
Overall Width | 2.25 in |
Plunger Height | 0.81 in |
Arm Length | 2.03 in |
Tip Diameter | 11/16 in |
Spindle Thread Size | M10 |
Overall Depth | 3.05 in |
Fastener Thread Size | 5/16 in |
Height Under Arm | 0.81 in |
Description
Clamp Straight-Line Action 630-M, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 2 in, Plunger Height 0.81 in, Plunger Thread M10, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.03 in, Body Material Steel, Clamping Force 2,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Latches with Pull Bar, Style A (K0044.1330572)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- De-Sta-Co Handle Toggle Clamp Accessories