Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 620-M
Mfr # 620-M
Zoro # G0657925
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Handle Orientation Horizontal
- Locking Position Extended
- Exerted Force : Applied Force - Pushing 44:1
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 620-M
- Zoro # G0657925
- Country of Origin Thailand
- Category Handle Toggle Clamp Accessories
Dimensions
Plunger Height | 1.7 in |
Tip Diameter | 11/16 in |
Spindle Thread Size | M10 |
Overall Width | 2.25 in |
Overall Length | 11.63 in |
Fastener Thread Size | 5/16 in |
Height Under Arm | 1.7 in |
Overall Depth | 2.25 in |
Arm Length | 1.73 in |
Description
Clamp Straight-Line Action 620-M, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.11 in, Plunger Height 1.7 in, Plunger Thread M10, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.73 in, Body Material Steel, Clamping Force 600 lb, Exerted Force : Applied Force - Pulling 44:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1120308)
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (420265)
- CRESCENT LUFKIN 3/8" x 100' Anchor® Chrome Clad® Tape Measure (C21616THBLKN)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- ZORO SELECT 3/4T Jlp Bottom Hook Assembly (JLP75-43)
- De-Sta-Co Handle Toggle Clamp Accessories