Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 607-M
Mfr # 607-M
Zoro # G0876060
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Width 2.2 in
- Overall Length 6.02 in
- Exerted Force : Applied Force - Pulling 64:1
- Handle Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 607-M
- Zoro # G0876060
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Width | 2.2 in |
Overall Length | 6.02 in |
Plunger Height | 0.69 in |
Arm Length | 1.76 in |
Fastener Thread Size | 1/4 in |
Tip Diameter | 9/16 in |
Height Under Arm | 0.69 in |
Overall Depth | 3.52 in |
Spindle Thread Size | M8 |
Description
Clamp Straight-Line Action 607-M, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 800 lbf, Plunger Travel 1.63 in, Plunger Height 0.69 in, Plunger Thread M8, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.76 in, Body Material Steel, Clamping Force 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 CHECK NUT BLK (MT604A)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- De-Sta-Co Handle Toggle Clamp Accessories