Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 605-M
Mfr # 605-M
Zoro # G3129835
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Width 2.19 in
- Overall Length 5.47 in
- Handle Orientation Horizontal
- Base Mounting Style Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 605-M
- Zoro # G3129835
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Width | 2.19 in |
Overall Length | 5.47 in |
Plunger Height | 0.97 in |
Tip Diameter | 9/16 in |
Arm Length | 1.94 in |
Spindle Thread Size | M8 |
Overall Depth | 3.29 in |
Height Under Arm | 0.97 in |
Fastener Thread Size | 3/16 in |
Description
Clamp Straight-Line Action 605-M, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread M8, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.94 in, Body Material Steel, Clamping Force 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- De-Sta-Co Handle Toggle Clamp Accessories