Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 601-Ss
Mfr # 601-SS
Zoro # G0876088
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Includes Hex Head Spindle
- Exerted Force : Applied Force - Pulling 25:1
- Includes Locking Handle No
- Includes Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 601-SS
- Zoro # G0876088
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Plunger Height | 0.5 in |
Overall Width | 1.05 in |
Arm Length | 1.28 in |
Spindle Thread Size | #8-32 |
Tip Diameter | 1/4 in |
Fastener Thread Size | #8-32 in |
Overall Depth | 1.27 in |
Height Under Arm | 0.5 in |
Overall Length | 2.61 in |
Description
Clamp Straight-Line Action 601-Ss, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 100 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread 8-32, Includes Spindle Yes, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Stainless Steel, Clamping Force 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 4 mm (HB040L)
- KRAFT TOOL Multi-Trac Bull Float Groover B, 24" x 8 (CC798-01)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TITANIUM 8.0mm (DF1680T)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- VESTIL Leveling Jack 21 In Travel, Zinc Plated (LJ-21)
- De-Sta-Co Handle Toggle Clamp Accessories