Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 601-O
Mfr # 601-O
Zoro # G3129799
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Length 2.86 in
- Overall Width 1.05 in
- Handle Orientation Horizontal
- Plunger Thread 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 601-O
- Zoro # G3129799
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 2.86 in |
Overall Width | 1.05 in |
Plunger Height | 0.5 in |
Height Under Arm | 0.5 in |
Arm Length | 1.53 in |
Fastener Thread Size | #8-32 in |
Overall Depth | 1.27 in |
Description
Clamp Straight-Line Action 601-O, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 100 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread 1/4-20, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.53 in, Body Material Steel, Clamping Force 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- INGERSOLL-RAND Impact Wrench Seat (402-303)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- De-Sta-Co Handle Toggle Clamp Accessories