Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Pull-Action 351-Bss
Mfr # 351-BSS
Zoro # G3129336
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Width 0.87 in
- Overall Length 8.82 in
- Handle Orientation Horizontal
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 351-BSS
- Zoro # G3129336
- Country of Origin Thailand
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Width | 0.87 in |
Overall Length | 8.82 in |
Arm Length | 1.63 in |
Overall Depth | 1.94 in |
Height Under Arm | 0.86 in |
Fastener Thread Size | 1/4 in |
Description
Clamp Pull-Action 351-Bss, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 1.63 in, Body Material Stainless Steel, Clamping Force 375 lb, Drawing Movement With Thumb Control 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Screw, Pancombodg.10-24x3/8I (761373-00)
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 (Banner-2)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- De-Sta-Co Handle Toggle Clamp Accessories