Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 247-S
Mfr # 247-S
Zoro # G3189700
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Bolt Retainer to Hold Spindle
- Application Assembly, Checking Fixtures, Welding, Woodworking
- Handle Design Standard Vertical Handle
- Overall Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 247-S
- Zoro # G3189700
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 6.89 in |
Overall Width | 2.52 in |
Arm Length | 4.89 in |
Max Arm Length | Greater than 3" |
Height Under Arm | 1.98 in |
Max Height Under Arm | 1.51 - 2" |
Overall Depth | 8.86 in |
Spindle Thread Size | M12 |
Fastener Thread Size | 5/16 in |
Description
Clamp Hold-Down Action 247-S, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 120 Degrees , Arm Length 4.89 in, Height Under Arm 1.98 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Welding, Woodworking, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 5/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- APOLLO TOOLS 5 Piece SAE Ratcheting Wrench Set (DT1212)
- PROSKIT Heavy Duty Wire Strippers (CP-412G)
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- KIPP Stop Latches (K0271.140061)
- De-Sta-Co Clamps