Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 235-Ub
Mfr # 235-UB
Zoro # G3226478
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Handle Design Standard Horizontal Handle
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 235-UB
- Zoro # G3226478
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 10.7 in |
Overall Width | 0.62 in |
Arm Length | 4.16 in |
Max Arm Length | Greater than 3" |
Max Height Under Arm | Greater than 2" |
Height Under Arm | 2.09 in |
Fastener Thread Size | 5/16 in |
Spindle Thread Size | M10 |
Overall Depth | 2.84 in |
Tip Diameter | 1.02 in |
Description
Clamp Hold-Down Action 235-Ub, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 4.16 in, Height Under Arm 2.09 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking, Body Material Steel, Clamping Force 750 lb, Fastener Thread Size 5/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL8)
- TITAN BIT DRIVER 90 DEGREE (TL16235)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- De-Sta-Co Toggle & Latch Clamps