Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 225-Ubss
Mfr # 225-UBSS
Zoro # G3226441
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Spindle Material Stainless Steel
- Handle Design Standard Horizontal Handle
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking
- Includes Hex Head Spindle with Jam Nuts and Flanged Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 225-UBSS
- Zoro # G3226441
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 7.09 in |
Overall Width | 0.94 in |
Height Under Arm | 1.56 in |
Arm Length | 2.69 in |
Max Arm Length | 2 - 3" |
Max Height Under Arm | 1.51 - 2" |
Tip Diameter | 0.51 in |
Overall Depth | 1.84 in |
Fastener Thread Size | 3/16 in |
Spindle Thread Size | M8 |
Description
Clamp Hold-Down Action 225-Ubss, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 2.69 in, Height Under Arm 1.56 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Clamping Force 600 lb, Fastener Thread Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- GEARWRENCH 3 Piece 1/2" Drive Locking Impact Extension Set 3", 6" & 12" (84951N)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- MORSE Spade Bit, Series: WSB, 13/16 in dia, 6 in OAL, 1/4 in Shank (WSB812)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, w/Lever (309-UR)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310)
- De-Sta-Co Clamps