Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 210-Tu
Mfr # 210-TU
Zoro # G3189685
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Application Assembly, Checking Features, Closures, Food Processing, Welding, Woodworking
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Handle Design Standard Horizontal Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 210-TU
- Zoro # G3189685
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 6.02 in |
Overall Length | 5.54 in |
Arm Length | 3.65 in |
Height Under Arm | 1.67 in |
Max Height Under Arm | 1.51 - 2" |
Max Arm Length | Greater than 3" |
Fastener Thread Size | 5/16 in |
Tip Diameter | 1.02 in |
Overall Depth | 5.43 in |
Spindle Thread Size | M10 |
Description
Clamp Hold-Down Action 210-Tu, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 103 Degrees , Arm Length 3.65 in, Height Under Arm 1.67 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Features, Closures, Food Processing, Welding, Woodworking, Body Material Steel, Clamping Force 600 lb, Fastener Thread Size 5/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 3/8"R (CF672PF)
- M.A. FORD Countersink, 3/4 dia., 1/2" Shank, 90 (61075003)
- PROTO 3/4 in Drive, 5/8 in SAE Socket, 6 Points (J075905/8)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 450 Lb, H 5.63 (207-USS)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- KIPP Latches with spring clip Style A (K0043.1430701)
- De-Sta-Co Clamps