Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 207-Sb
Mfr # 207-SB
Zoro # G3189606
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Bolt Retainer to Hold Spindle
- Handle Design Standard Vertical Handle
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Overall Width 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 207-SB
- Zoro # G3189606
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 0.48 in |
Overall Length | 3.59 in |
Height Under Arm | 1.55 in |
Arm Length | 2.21 in |
Max Height Under Arm | 1.51 - 2" |
Max Arm Length | 2 - 3" |
Fastener Thread Size | 1/4 in |
Spindle Thread Size | M8 |
Overall Depth | 7.48 in |
Description
Clamp Hold-Down Action 207-Sb, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 500 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 99 Degrees , Arm Length 2.21 in, Height Under Arm 1.55 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 500 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 13mm (1213MSC)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- DRILL AMERICA 2-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/4-8)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- De-Sta-Co Toggle & Latch Clamps