Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 205-Sr
Mfr # 205-SR
Zoro # G0875975
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Handle Design Standard Horizontal Handle
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Includes Neoprene Spindle with Jam Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 205-SR
- Zoro # G0875975
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 2.85 in |
Overall Width | 0.72 in |
Max Height Under Arm | Less than 1 |
Arm Length | 0.73 in |
Height Under Arm | 0.3 in |
Max Arm Length | Less than 2" |
Overall Depth | 0.67 in |
Tip Diameter | 0.32 in |
Spindle Thread Size | M4 |
Fastener Thread Size | #8 in |
Description
Clamp Hold-Down Action 205-Sr, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 94 Degrees , Arm Length 0.73 in, Height Under Arm 0.3 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M2.5 X 8 Screw (2100-0072)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (90412)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- De-Sta-Co Clamps