Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 205-Sl
Mfr # 205-SL
Zoro # G0579437
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Includes Neoprene Spindle with Jam Nuts
- Handle Design Standard Horizontal Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 205-SL
- Zoro # G0579437
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 0.72 in |
Overall Length | 2.85 in |
Max Arm Length | Less than 2" |
Height Under Arm | 0.3 in |
Arm Length | 0.73 in |
Max Height Under Arm | Less than 1 |
Tip Diameter | 0.32 in |
Spindle Thread Size | M4 |
Fastener Thread Size | #8 in |
Overall Depth | 0.67 in |
Description
Clamp Hold-Down Action 205-Sl, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 94 Degrees , Arm Length 0.73 in, Height Under Arm 0.3 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 12" Extension, Max. dBA: 104 (970012S)
- IRWIN Hex Die, High Carbon Steel, RH, 10-32 (6431)
- TITAN 18" L Aluminum Aluminum Pipe Wrench, 18" (21338)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 5-3/4inH, Fine (MSPC-66-FP-S1)
- DE-STA-CO Latch Clamp, Stainless Steel (371-SS)
- DE-STA-CO Locking Latch Clamp (323-RSS)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- DE-STA-CO Vertical Clamp 2007-Sb (2007-SB)
- De-Sta-Co Toggle & Latch Clamps