Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 205-Sb
Mfr # 205-SB
Zoro # G0875981
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Includes Neoprene Spindle with Jam Nuts
- Handle Design Standard Horizontal Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 205-SB
- Zoro # G0875981
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 2.85 in |
Overall Width | 0.36 in |
Arm Length | 0.73 in |
Height Under Arm | 0.5 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Fastener Thread Size | #8 in |
Spindle Thread Size | M4 |
Overall Depth | 1.62 in |
Tip Diameter | 0.32 in |
Description
Clamp Hold-Down Action 205-Sb, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 94 Degrees , Arm Length 0.73 in, Height Under Arm 0.5 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOST VISES Yost 465 6-1/2" Apprentice Series Utility Bench Vise (10465)
- SITEPRO 24" (61cm) Heavy Duty Stake Bag (21-758)
- GEARWRENCH Rat Hd Assy Replc Kit for 85065/85048 (8506504-03)
- RIDGID Screws, PK10 (E-2192)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Locking Latch Clamp, 5.77 in L, 2.38 in W (344-RSS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- De-Sta-Co Clamps