Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 202-B
Mfr # 202-B
Zoro # G0555451
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Handle Design Standard Vertical Handle
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Includes Neoprene Spindle with Jam Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 202-B
- Zoro # G0555451
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 2.08 in |
Overall Width | 0.52 in |
Arm Length | 1.08 in |
Max Arm Length | Less than 2" |
Max Height Under Arm | 1 - 1.5" |
Height Under Arm | 1.12 in |
Overall Depth | 4.75 in |
Tip Diameter | 0.83 in |
Spindle Thread Size | M6 |
Fastener Thread Size | 3/16 in |
Description
Clamp Hold-Down Action 202-B, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.08 in, Height Under Arm 1.12 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 200 lb, Fastener Thread Size 3/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DE-STA-CO Toggle Clamp, 2.91 in D, 6.8 in L (431)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051-SS)
- De-Sta-Co Toggle & Latch Clamps