Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold Down Action 201-Ub
Mfr # 201-UB
Zoro # G3189536
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Handle Design Standard Vertical Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 201-UB
- Zoro # G3189536
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 2.04 in |
Overall Width | 0.42 in |
Height Under Arm | 0.88 in |
Arm Length | 1.04 in |
Max Arm Length | Less than 2" |
Max Height Under Arm | Less than 1 |
Overall Depth | 3.53 in |
Spindle Thread Size | M5 |
Tip Diameter | 0.39 in |
Fastener Thread Size | 1/8 in |
Description
Clamp Hold Down Action 201-Ub, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 100 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 100 Degrees , Arm Length 1.04 in, Height Under Arm 0.88 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 100 lb, Fastener Thread Size 1/8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 12.00mm (C11910)
- URREA Black flat strike wrench 12 point, 2-15/16"opening size. (2747SWH)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- De-Sta-Co Toggle & Latch Clamps