Shop All Pneumatic Clamps
De-Sta-Co
Clamp Arm 841512
Mfr # 841512
Zoro # G0956527
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Standard Use
- Arm Length 39.70mm
- Arm Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 841512
- Zoro # G0956527
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 39.70mm |
Details
Item | Swing/Toggle Clamp |
Features | For Standard Use |
Arm Material | Aluminum |
Description
Swing/Toggle Clamp, Arm Length 39.70mm, Arm Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Onyx Composite Body 1/4 Medium Die Grinder - 220 (202)
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- De-Sta-Co Pneumatic Clamps