Shop All Pneumatic Clamps
De-Sta-Co
Clamp Arm 821512
Mfr # 821512
Zoro # G0611460
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 50.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 821512
- Zoro # G0611460
- Country of Origin Canada
- Category Pneumatic Clamps
Dimensions
Arm Length | 50.80mm |
Details
Item | Swing/Toggle Clamp |
Description
Swing/Toggle Clamp, Arm Length 50.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- VESSEL MEGADORA Tang-Thru Screwdriver 8PC. Set (9308EVA)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Pneumatic Clamps