Shop All Straight Line Clamps
De-Sta-Co
Clamp
Mfr # 603-M
Zoro # G3220430
original price:
$60.99
30% off
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material - Machining Steel
- Capacity 600 lb
- Features Allows Handle to Rotate, Large Holding Capacity
- Plunger Dia. 0.4400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 603-M
- Zoro # G3220430
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | M8 |
Plunger Dia. | 0.4400 in |
Height Under Arm | 0.97 in |
Overall Height | 3.4300 in |
Overall Length | 4.77 in |
Overall Width | 1.88 in |
Overall Depth | 3.43 in |
Plunger Height | 0.97 in |
Arm Length | 1.28 in |
Spindle Thread Size | M8 |
Fastener Thread Size | 1/4 in |
Tip Diameter | 9/16 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread M8, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Steel, Clamping Force 600 lb, Exerted Force : Applied Force - Pulling 34:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- LISLE 1/2" Drive, 19mm Metric Socket (77080)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- De-Sta-Co Straight Line Clamps