Shop All Straight Line Clamps
De-Sta-Co
Clamp
Mfr # 227-UB
Zoro # G3220458
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Neoprene Spindle
- Features Large Handle Clearance, Low Profile
- Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
- Material - Machining Steel
- Overall Width 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 227-UB
- Zoro # G3220458
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Width | 1.7 in |
Overall Length | 7.48 in |
Overall Depth | 2.96 in |
Arm Length | 2.65 in |
Height Under Arm | 1.45 in |
Details
Item | Straight Line Clamp |
Includes | Neoprene Spindle |
Features | Large Handle Clearance, Low Profile |
Application | Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working |
Material - Machining | Steel |
Accommodates Workpiece Variation | No |
Includes Spindle | Yes |
Body Material | Steel |
Base Mounting Style | Straight |
Recommended Spindle Manufacturer Model Number | 225208-M |
Holding Capacity - Maximum | 500 lbf |
Handle Orientation | Horizontal |
Handle and Lock Type | Standard Horizontal Handle |
Includes Locking Handle | No |
Description
Straight Line Clamp, Base Mounting Style Straight, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 500 lbf, Includes Spindle Yes, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working, Accommodates Workpiece Variation No, Arm Length 2.65 in, Body Material Steel, Height Under Arm 1.45 in, Includes Neoprene Spindle, Overall Depth 2.96 in, Overall Length 7.48 in, Overall Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 5/8" X 12" SDS-max (MX-10-18)
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- KO-KEN Socket 10mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-10)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- De-Sta-Co Straight Line Clamps