Shop All Straight Line Clamps
De-Sta-Co
Clamp
Mfr # 207-TUL
Zoro # G3220491
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Material - Machining Steel
- Overall Width 3.12 in
- Application Checking Fixtures, Food Processing, Machining, Welding, Wood Working
- Overall Length 5.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 207-TUL
- Zoro # G3220491
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Width | 3.12 in |
Overall Length | 5.22 in |
Overall Depth | 4.43 in |
Max Arm Length | Greater than 3" |
Height Under Arm | 1.25 in |
Arm Length | 3.84 in |
Max Height Under Arm | 1 - 1.5" |
Tip Diameter | 0.83 in |
Fastener Thread Size | 1/4 in |
Spindle Thread Size | M8 |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 3.84 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Checking Fixtures, Food Processing, Machining, Welding, Wood Working, Body Material Steel, Clamping Force 375 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENSEGUARD 61903 Stud Sensor Pro Deep-Scanning Stud Finder (DE107072)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Socket (SHD23238)
- QUEST TECHNOLOGY INTERNATIONAL 85Pc Deluxe Field Service Kit (TPK-6000)
- GROZ Fret Saw, 5.5"- 11.5", Cutting Depth (30222)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- De-Sta-Co Straight Line Clamps