Shop All Pneumatic Clamps
De-Sta-Co
Cam Clamp 229
Mfr # 229
Zoro # G3121268
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cam Action Clamp Holds Workpieces of Varying Height
- Arm Length 133.50mm
- Application Assembly and Test, Light Machining, Welding
- Holding Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 229
- Zoro # G3121268
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 133.50mm |
Details
Item | Swing/Toggle Clamp |
Features | Cam Action Clamp Holds Workpieces of Varying Height |
Application | Assembly and Test, Light Machining, Welding |
Holding Capacity | 1000 lb |
Description
Swing/Toggle Clamp, Application Assembly and Test, Light Machining, Welding, Arm Length 133.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Center Pin (44-60-0630)
- IMPERIAL 8 1/2 in Lock Ring Plier 90 Degrees (IR-47R)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2 (C23649)
- DE-STA-CO Clamp Arm 821556 (821556)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Less Cylinder 807-U (807-U-LC)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Machining Clamps & Accessories