Shop All Pneumatic Clamps
De-Sta-Co
Cam Action Clamp 7-59
Mfr # 7_59
Zoro # G3121688
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cam Action Accommodates Variable Workpiece Thickness, Heavy Duty
- Arm Length 88.90mm
- Application Assembly, Light Machining, Welding
- Holding Capacity 475 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 7_59
- Zoro # G3121688
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 88.90mm |
Details
Item | Swing/Toggle Clamp |
Features | Cam Action Accommodates Variable Workpiece Thickness, Heavy Duty |
Application | Assembly, Light Machining, Welding |
Holding Capacity | 475 lb |
Description
Swing/Toggle Clamp, Application Assembly, Light Machining, Welding, Arm Length 88.90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x 18" Nail Buster Auger Bit (DMS73-2090)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- TEKTON Everybit Precision Tool Kit (27-Piece) (2830)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Machining Clamps & Accessories