Shop All Pneumatic Clamps
De-Sta-Co
Cam-Action Clamp 7-101
Mfr # 7_101
Zoro # G3121660
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cam Action Accommodates Variable Workpiece Thickness, Heavy Duty
- Holding Capacity 475 lb
- Arm Length 79.30mm
- Application Assembly, Light Machining, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 7_101
- Zoro # G3121660
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 79.30mm |
Details
Item | Swing/Toggle Clamp |
Features | Cam Action Accommodates Variable Workpiece Thickness, Heavy Duty |
Holding Capacity | 475 lb |
Application | Assembly, Light Machining, Welding |
Description
Swing/Toggle Clamp, Application Assembly, Light Machining, Welding, Arm Length 79.30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- GEDORE Open Ended Wrench, 75mm (894 75)
- H & H INDUSTRIAL PRODUCTS 9/16" Universal Adjustable Clamp Set With Brass Plate (Fits 5/8" T-Slot) (3900-0324)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- De-Sta-Co Pneumatic Clamps