Shop All Vise and Clamp Parts
De-Sta-Co
Breakaway Anchor - 1500Nm 25Mm
Mfr # STS0025-NA-BA-1500
Zoro # G3226286
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # STS0025-NA-BA-1500
- Zoro # G3226286
- Country of Origin United Kingdom
- Category Vise and Clamp Parts
Details
Item | Breakaway Anchor - 1500Nm 25Mm |
Description
Breakaway Anchor - 1500Nm 25Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- CRAFTSMAN 1/2" Drive Impact Socket Set Deep, Short Socket, Black Oxide (CMMT16548)
- SUPERIOR STEEL Replacement Blade for 18-Gauge Shear Cutter (SB180M)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Fiberglass Handle (20545-TH)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- ECONOLINE Glove Clamp, Pair (414513)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- TE-CO 4in SINGLE-STATION VISE (PWS-4600)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- De-Sta-Co Machine Tool Parts