Shop All Clamping Parts
De-Sta-Co
Bolt Retainer, 1 1/8" L, Material Steel
Mfr # 205105
Zoro # G710377925
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/8 in
- Material Steel
- Compatible with Manufacturer Part Number 215-S
- Compatible with Manufacturer Model Number [NEW] 215-S
- Compatible with Manufacturer Model Number 215-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 205105
- Zoro # G710377925
- Country of Origin United States
- Category Clamping Parts
Dimensions
Overall Length | 1 1/8 in |
Details
Item | Bolt Retainer |
Material | Steel |
Compatible with Manufacturer Part Number | 215-S |
Compatible with Manufacturer Model Number [NEW] | 215-S |
Compatible with Manufacturer Model Number | 215-S |
Compatible Manufacturer Part Number | 215-S |
Compatible Manufacturer Model Number | 215-S |
For Use with Mfr. Model Number | 215-S |
For Use With Mfr. Model Number | 215-S |
Description
Flanged Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- AVEN Tweezers, Point Fine Strong, 4.72" (18043USA)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70908)
- WILTON Nut For Stock No. 63250 - 63251 (1701700)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- JORGENSEN Spring Clamp, 1 in Clamping, Steel, Zinc, Orange (3201-HT)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- WILTON End Plug Spindle Nut Plastic (9031171)
- POWERWELD Replacement F-Clamp Swivel Joint (F-3103)
- RIDGID Grommet For Use With 24853, 26998, 36273, and 36278 (40940)
- De-Sta-Co Clamping Parts