Shop All Locking Clamps
De-Sta-Co
BDB1340A W-ACU-RITE 203 2-X DRO
Mfr # 305-URSS
Zoro # G1896249
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.21 in
- Features Compact Design For Confined Spaces, Stainless Steel Design, U-Bar Clamping Arm with Stainless Steel Hex Head Spindle
- Includes Flanged Washers, Spindle Assembly
- Overall Height 1.4300"
- Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Wood Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 305-URSS
- Zoro # G1896249
- Country of Origin United States
- Category Locking Clamps
Dimensions
Overall Length | 2.21 in |
Overall Height | 1.4300" |
Base Length | 1.0350" |
Bar Length | 1.1900" |
Bar Width | 0.3100" |
Base Width | 1.0200" |
Height Under Bar | 0.48 in |
Max Height Under Arm | Less than 1 |
Overall Depth | 1.43 in |
Height Under Arm | 0.48 in |
Max Arm Length | Less than 2" |
Overall Width | 1.02 in |
Arm Length | 1.2 in |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.2 in, Height Under Arm 0.48 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 7/16" (49-66-4536)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- WRIGHT TOOL Open End Wrench, 7/8" x 15/16" (1330)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- MILESCRAFT SquareClampKit 90-Degree Kit, 5-Pieces (4012)
- De-Sta-Co Locking Clamps