Shop All Locking Clamps
De-Sta-Co
BDB-1340A LATHE W/TAPER ATTACHMENT
Mfr # 235-URSS
Zoro # G1897256
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5 in
- Features Clamp Supplied with Neoprene Spindle, Low profile, With Toggle Lock Plus
- Includes Flanged Washers, Spindle Assembly
- Overall Height 2.5600"
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 235-URSS
- Zoro # G1897256
- Country of Origin United States
- Category Locking Clamps
Dimensions
Overall Length | 10.5 in |
Overall Height | 2.5600" |
Base Length | 2-1/4" |
Height Under Bar | 1.7 in |
Bar Length | 4.1600" |
Bar Width | 3/4" |
Base Width | 2.2600" |
Overall Depth | 2.56 in |
Overall Width | 2.26 in |
Height Under Arm | 1.7 in |
Max Arm Length | Greater than 3" |
Max Height Under Arm | 1.51 - 2" |
Arm Length | 4.16 in |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 4.16 in, Height Under Arm 1.7 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- RIDGID Receding Geared Threader, 4 to 6 in. Cap. (161)
- XTRWELD 4in Clamp, C, 6200 PSI, Steel, Gray (TCCC046200HD)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 8-1/2 in H (197212-5)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- De-Sta-Co Clamps