Shop All Vise and Clamp Parts
De-Sta-Co
Bayonet W/10 16 19 Pin Metric
Mfr # CPI-RDC-60-2-EL10
Zoro # G4207485
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-RDC-60-2-EL10
- Zoro # G4207485
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Bayonet W/10 16 19 Pin Metric |
Description
Bayonet Hi Torque Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660B)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-525)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- GS TOOLING Positioning Keys Pair For 2 Modular Vises (382660)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- ECONOLINE Glove Clamp, Pair (414513)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- PANAVISE 2-1/4" Open Vise Head (304)
- De-Sta-Co Vise and Clamp Parts