Shop All Vise and Clamp Parts
De-Sta-Co
Bayonet 2.5In. Hi-Tq El10
Mfr # CPI-RDC-25-2HT-EL10
Zoro # G1182225
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-RDC-25-2HT-EL10
- Zoro # G1182225
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Bayonet 2.5In. Hi-Tq El10 |
Description
Series Bayonet 4 Port External Air M 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- HHIP 1/2-14 NPT High Speed Steel Taper Pipe Tap (1011-3225)
- ARSENAL BY ERGODYNE Pouch, Topped Bolt Bag Tool Pouch, Gray (13426)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0699.112100)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4 in. Jaws (3906-2131)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- HHIP SM815.18L Insert Screw (2100-0051)
- De-Sta-Co Vise and Clamp Parts