Shop All Vise and Clamp Parts
De-Sta-Co
Bayonet 2.5In. Hi-Tq
Mfr # CPI-RDC-25-2HT
Zoro # G1180798
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-RDC-25-2HT
- Zoro # G1180798
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Bayonet 2.5In. Hi-Tq |
Description
Bayonet 2.5In. Hi-Tq 3-Port Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- WILTON Locking Pad (9040020)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- HHIP XNS-0520 Clamp Screw For Indexable Tool Holders (2100-0001)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- De-Sta-Co Vise and Clamp Parts