Shop All Vise and Clamp Parts
De-Sta-Co
Bayonet 2.5In. Hi-Tq 3-Port Air
Mfr # CPI-RDC-25-2HT-A3
Zoro # G1180789
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-RDC-25-2HT-A3
- Zoro # G1180789
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Bayonet 2.5In. Hi-Tq 3-Port Air |
Description
Bayonet 2.5In. Hi-Tq 3-Port Air/El10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- ELESA Knobs with integral indicator, MBT.50-GA11-0040-D (MBT-GA)
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- JPW INDUSTRIES 3-6 Soft Jaw Pair (21111)
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- PANAVISE 1-13/16" Vise Head (376)
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- HHIP NL-0823 Lock Pin (2100-0823)
- De-Sta-Co Vise and Clamp Parts