Shop All Vise and Clamp Parts
De-Sta-Co
Bayonet 2.5In. 3-Port Air
Mfr # CPI-RDC-25-2-A3
Zoro # G1182286
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-RDC-25-2-A3
- Zoro # G1182286
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Bayonet 2.5In. 3-Port Air |
Description
Bayonet 2.5In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 9/64 (70209)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/32 (44018)
- APEX TOOL GROUP Mag Bit-Holder 1/4 Inch Hex Drive (M-490-10)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- PANAVISE Bench Vise Attachment, 2-7/8 " Open (207)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- PALMGREN Jaw Cap Set, Copper (9629760)
- HHIP 3/4" Hex Drawbar Hammer/Wrench (3129-0010)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- De-Sta-Co Machine Tool Parts