Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Base Mount, Aluminum, For Spider Grip Tool
Mfr # STS0013-NA
Zoro # G2778520
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting (4) Hole Pattern
- Material Aluminum
- Function For Spider Grip Tools
- Dimension Cd (In.) 1-37/64
- Dimension Cw (In.) 8.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # STS0013-NA
- Zoro # G2778520
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Dimension Cd (In.) | 1-37/64 |
Dimension Cw (In.) | 8.0mm |
Dimension Cb (In.) | 1-37/64 |
Dimension A (In.) | 2-23/64 |
Dimension B (In.) | 2-23/64 |
Dimension Ce (In.) | M8.0 x 1-1/4 |
Dimension C (In.) | 1-31/32 |
Dimension DD | 51/64 |
Details
Item | Base Mount |
Mounting | (4) Hole Pattern |
Material | Aluminum |
Function | For Spider Grip Tools |
Description
Base Mount, Aluminum, Function For Spider Grip Tools, Mounting NFPA 4-Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB061010)
- MILLER FLUID POWER Clevis Cylinder Mount, 4 in Bore Dia. (HV3-MKBC-400-175)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- MILLER FLUID POWER Clevis Cylinder Mount, 3.25 in Bore Dia. (HV3-MKBC-325-138)
- MILLER FLUID POWER Eye Bracket Cylinder Mount (HV3-MKEB-325)
- MILLER FLUID POWER Eye Bracket Cylinder Mount, 2 in Bore Dia (HV3-MKEB-200/250)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- MILLER FLUID POWER Eye Bracket Cylinder Mount (HV3-MKEB-150)
- De-Sta-Co Hydraulic Industrial Cylinder Mounts