Shop All Cylinder Position Sensors
De-Sta-Co
Base Model Rua-162M Pneumatic
Mfr # RUA-162M-P
Zoro # G1164978
product price: $3,199.99
/ea
Free Shipping & Returns
$3,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Base Model Rua-162M Pneumatic
- Spring Assist Spring Assist
- Maximum Operating Pressure 7 bar
- Accuracy +/-0.08 mm
- Air Inlet Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-162M-P
- Zoro # G1164978
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Inlet Size | 1/4 in |
Maximum Finger Length | 280 mm |
Overall Height | 119.5 mm |
Overall Width | 165 mm |
Description
Base Model Rua-162M Pneumatic, Series RUA, Total Stroke 34.4 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 165 mm, Overall Height 119.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.2 Degrees , IP Rating IP54, Gripper Rotation 17.2 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 6.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,790 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, SS (1L686)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-4B-PS-S-L (SIEN-4B-PS-S-L)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- De-Sta-Co Cylinder Position Sensors