Shop All Cylinder Position Sensors
De-Sta-Co
Base Model Rua-112M Pneumatic
Mfr # RUA-112M-P
Zoro # G1164777
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Base Model Rua-112M Pneumatic
- Displacement 85 cc
- Minimum Operating Pressure 2 bar
- Maximum Operating Pressure 7 bar
- Air Inlet Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-112M-P
- Zoro # G1164777
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 75 mm |
Inlet Size | 1/8 in |
Maximum Finger Length | 180 mm |
Overall Width | 110 mm |
Description
Base Model Rua-112M Pneumatic, Series RUA, Total Stroke 38.2 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 110 mm, Overall Height 75 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 19.1 Degrees , IP Rating IP54, Gripper Rotation 19.1 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 1.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,600 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 64" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B61)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3VX240)
- ARMSTRONG 22W79 100600-02 Capacitor 7.5 @ (22W79)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- IFM Cylinder Position Sensor, M12 (MK5107)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- De-Sta-Co Pneumatic System Components