Shop All Clamp Accessories
De-Sta-Co
Base Clamp 1.5In. Bore
Mfr # CPI-BC-00-150
Zoro # G3179027
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BC-00-150
- Zoro # G3179027
- Country of Origin United States
- Category Clamp Accessories
Details
Item | Base Clamp 1.5In. Bore |
Description
Base Clamp 1.5In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/32 (C18018)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- ARTU Jigsaw Blade, T-Shank, 3" Grit (01637)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- EXCEL BLADES 7.5 in. Straight Nose Hemostat (55541IND)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- De-Sta-Co Clamp Accessories