Shop All Toolholder Parts
De-Sta-Co
Bag/Tote, Horizontal Compliance Device, Aluminum Alloy Hard Coat Anodization
Mfr # CH-50-P-RA
Zoro # G6671749
Free Shipping & Returns
$1,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Material Aluminum Alloy Hard Coat Anodization
- Features Horizontal Compliance Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CH-50-P-RA
- Zoro # G6671749
- Country of Origin France
- Category Toolholder Parts
Details
Item | Horizontal Compliance Device |
Tool Storage Type Included | Bag/Tote |
Material | Aluminum Alloy Hard Coat Anodization |
Features | Horizontal Compliance Device |
Description
When it comes to compliance, Destaco's CH-50-P-RA Horizontal Compliance Device is the ideal tool. It is designed for use with all brands of horizontal, straight line and orbital hand sanders. This compliance device features an aluminum alloy hard coat anodization finish that resists corrosion. The Destaco CH-50-P-RA Horizontal Compliance Device is a reliable tool you will want in your tool bag or on your belt when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 1" (HMS.1-7/8)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 10-Piece 2-10 mm (KTX92201)
- CTA MANUFACTURING FLEX NUT DRIVER 7MM (CTA1057)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- EMI Bag/Tote, Flat Pac Mini Bag, Orange, Cordura (893)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 42 Pockets (55598)
- DEWALT Tool Tray, Plastic, Yellow (DWST08110)
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- De-Sta-Co Toolholder Parts