Shop All Confined Space Venturi Blowers
De-Sta-Co
Auto Release Venturi Rh No Apple Core
Mfr # CPI-VSA-ARVR-000-U38-HF-VS
Zoro # G1195245
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Air Consumed @ 60 PSIG 1.4 scfm
- Base Material Aluminum
- Base Diameter 28 1/2 mm
- Air Inlet Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-VSA-ARVR-000-U38-HF-VS
- Zoro # G1195245
- Country of Origin United States
- Category Confined Space Venturi Blowers
Dimensions
Base Diameter | 28 1/2 mm |
Air Inlet Connection Size | 1/8 in |
Details
Item | Auto Release Venturi Rh No Apple Core |
Housing Material | Aluminum |
Air Consumed @ 60 PSIG | 1.4 scfm |
Base Material | Aluminum |
Air Inlet Gender | Male |
Maximum Inlet Pressure | 60 psi |
Air Inlet Type | NPT |
Description
Auto Release Venturi Rh No Apple Core, Air Inlet Connection Size 1/8 in, Maximum Inlet Pressure 60 psi, Air Inlet Type NPT, Air Inlet Gender Male, Air Consumed @ 60 PSIG 1.4 scfm, Base Diameter 28 1/2 mm, Base Material Aluminum, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (3C725)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- SENGOKU Radiant Heater Replacement Wick (OS-0077)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03S)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-06)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- AIR SYSTEMS INTL 20 In. Diameter Circular Pneumatic Fan (ASI-JF20)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13S)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-4100)
- ALLEGRO INDUSTRIES Allegro Industries® Medium Metal Venturi Blower, 3700 CFM (9518-06)
- De-Sta-Co Confined Space Venturi Blowers