Shop All Cylinder Position Sensors
De-Sta-Co
Angular Gripper, 180 Deg, Spring Closed
Mfr # DCT-16M-RE
Zoro # G1148519
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 mm
- Overall Height 87 mm
- Weight 0.2 kg
- Overall Width 36 mm
- Product Type Angular Gripper,180 Deg, Spring Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # DCT-16M-RE
- Zoro # G1148519
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Length | 36 mm |
Overall Height | 87 mm |
Overall Width | 36 mm |
Open Width | 81 mm |
Inlet Size | M5 |
Maximum Finger Length | 76 mm |
Description
Angular Gripper,180 Deg, Spring Closed, Series DCT, Open Width 81 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 36 mm, Overall Width 36 mm, Overall Height 87 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.2 kg, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-25 (850-5MGT-25)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- FESTO Connecting Cable NEBS-M12G12-KS-10-LE12 (NEBS-M12G12-KS-10-LE12)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- De-Sta-Co Pneumatic System Components