Shop All Pneumatic Grippers
De-Sta-Co
Angular Gripper, 180 Deg, Spring Closed
Mfr # CT-50M-RE
Zoro # G0093010
product price: $3,580.99
/ea
Free Shipping & Returns
$3,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Open Width 180 mm
- Weight 2.21 kg
- Overall Width 76 mm
- Overall Length 76 mm
- Overall Height 201 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CT-50M-RE
- Zoro # G0093010
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Open Width | 180 mm |
Overall Width | 76 mm |
Overall Length | 76 mm |
Overall Height | 201 mm |
Inlet Size | 1/8 in |
Maximum Finger Length | 241 mm |
Description
Angular Gripper,180 Deg, Spring Closed, Series CT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 76 mm, Overall Width 76 mm, Overall Height 201 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 2.21 kg, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E582)
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- De-Sta-Co Pneumatic System Components