Shop All Cylinder Position Sensors
De-Sta-Co
Angular Gripper, 180 Deg, Spring Closed,
Mfr # CT-32M-RE-V
Zoro # G1148415
product price: $2,565.99
/ea
Free Shipping & Returns
$2,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Angular Gripper,180 Deg, Spring Closed,
- Overall Height 145 mm
- Accuracy +/-0.08 mm
- Spring Assist Spring Assist
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CT-32M-RE-V
- Zoro # G1148415
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 145 mm |
Open Width | 180 mm |
Overall Length | 56 mm |
Overall Width | 76 mm |
Maximum Finger Length | 146 mm |
Inlet Size | M5 |
Description
Angular Gripper,180 Deg, Spring Closed,, Series CT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 56 mm, Overall Width 76 mm, Overall Height 145 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.83 kg, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., 1/4"-28 Thread Size, PK10 (52NZ49)
- GATES XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs (XPB1900)
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- De-Sta-Co Cylinder Position Sensors