Shop All Cylinder Position Sensors
De-Sta-Co
Angular Gripper, 180 Deg
Mfr # DCT-25M
Zoro # G1148351
product price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 mm
- Overall Height 106 mm
- Weight 0.49 kg
- Overall Width 76 mm
- Product Type Angular Gripper,180 Deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DCT-25M
- Zoro # G1148351
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Length | 50 mm |
Overall Height | 106 mm |
Overall Width | 76 mm |
Inlet Size | M5 |
Maximum Finger Length | 108 mm |
Open Width | 180 mm |
Description
Angular Gripper,180 Deg, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 50 mm, Overall Width 76 mm, Overall Height 106 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.49 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 157 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Bushing Assy (IR295A-A565)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting, PK 6 (FBY44-D6)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-11-G)
- FISHER Brass Assembly 14In Npt Pneumatic Filter (P594-1)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- De-Sta-Co Pneumatic System Components