Shop All Pneumatic Tubing
De-Sta-Co
Aluminum Tubing
Mfr # CPI-PAT-10T-20
Zoro # G1149270
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.08 in
- Compatible Series Microtooling
- System of Measurement Inch
- Overall Length (In.) 20 in
- Inertia @ COG Y 15.93 lb-in sq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-PAT-10T-20
- Zoro # G1149270
- Country of Origin United States
- Category Pneumatic Tubing
Dimensions
Overall Length (In.) | 20 in |
Tube Diameter | 1 in |
Box Length - Maximum | 800 mm |
Box Width - Maximum | 650 mm |
Box Length - Minimum | 750 mm |
Box Width - Minimum | 600 mm |
Details
Wall Thickness | 0.08 in |
Item | End Effector Tube |
Compatible Series | Microtooling |
System of Measurement | Inch |
Inertia @ COG Y | 15.93 lb-in sq |
Body Material | Aluminum |
Static Load Capacity | 22.04 lb |
Series | Micro-Tool Palletizing Solutions |
Compatible Product Type | End Effectors |
Center of Gravity X | 0 in |
Weight | 0.48 lb |
Inertia @ COG Z | 0.1 lb-in sq |
Inertia @ COG X | 15.93 lb-in sq |
Center of Gravity Z | 0 in |
Center of Gravity Y | 0 in |
Description
End Effector Tube, Body Material Aluminum, Center of Gravity X 0 in, Center of Gravity Y 0 in, Center of Gravity Z 0 in, Compatible Product Type End Effectors, Compatible Series Microtooling, Inertia @ COG X 15.93 lb-in sq, Inertia @ COG Y 15.93 lb-in sq, Inertia @ COG Z 0.1 lb-in sq, Overall Length (In.) 20 in, Product Type Tubing, Series Micro-Tool Palletizing Solutions, Static Load Capacity 22.04 lb, System of Measurement Inch, Tube Diameter 1 in, Wall Thickness 0.08 in, Weight 0.48 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- FESTO Plastic Tubing PUN-H-6X1-GN (PUN-H-6X1-GN)
- FESTO Heavy-Duty Tubing PAN-R-10X1, 9-SI (PAN-R-10X1,9-SI)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- FESTO Plastic Tubing PUN-CM-4-SW (PUN-CM-4-SW)
- FESTO Plastic Tubing PUN-12X2-BL-200 (PUN-12X2-BL-200)
- PARKER Drilling Jig, Blue, Brass (6698 01 03)
- FESTO Plastic Tubing PUN-H-4X0, 75-NT (PUN-H-4X0,75-NT)
- De-Sta-Co Air Hoses