Shop All Straight Line Clamps
De-Sta-Co
640R De-Sta-Co Clamp
Mfr # 640-R
Zoro # G3220449
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Allows Handle to Rotate, For Heavy Duty Push/Pull Clamping
- Material - Machining Steel
- Application Assembly and Test, Tensioning Devices, Welding
- Accommodates Workpiece Variation No
- Overall Depth 4.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 640-R
- Zoro # G3220449
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Depth | 4.28 in |
Tip Diameter | 7/8 in |
Overall Length | 12.65 in |
Arm Length | 4.12 in |
Plunger Height | 1.25 in |
Overall Width | 3 in |
Details
Item | Straight Line Clamp |
Features | Allows Handle to Rotate, For Heavy Duty Push/Pull Clamping |
Material - Machining | Steel |
Application | Assembly and Test, Tensioning Devices, Welding |
Accommodates Workpiece Variation | No |
Mounting Holes Center to Center - Long Side | 7.12 in |
Body Material | Steel |
Plunger Travel1 | 4 in |
Plunger Thread | 1/2-13 |
Recommended Spindle Manufacturer Model Number | 220203 |
Includes Spindle | No |
Locking Position | Extended, Retracted |
Includes Locking Handle | Yes |
Base Mounting Style | Flange |
Plunger Shape | Round |
Mounting Holes Center to Center - Short Side | 3.56 in |
Holding Capacity - Maximum | 7,500 lbf |
Exerted Force : Applied Force - Pushing | 35:1 |
Description
Straight Line Clamp, Base Mounting Style Flange, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 lbf, Plunger Travel 4 in, Plunger Height 1.25 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 4.12 in, Body Material Steel, Exerted Force : Applied Force - Pushing 35:1, Mounting Holes Center to Center - Long Side 7.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Deluxe Style, As-5 (AS-5)
- DEWALT 11/32" PILOT POINT(R) drill bit (DW1922)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030U)
- ROTOZIP Collet & Nut Set (CN1)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- De-Sta-Co Machining Clamps & Accessories