Shop All Straight Line Clamps
De-Sta-Co
215-Ub Toggle Clamp
Mfr # 215-UB
Zoro # G3220546
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Features Low Profile, Stainless Steel Model Furnished without Plastic Grip
- Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
- Material - Machining Steel
- Overall Length 5.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 215-UB
- Zoro # G3220546
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Overall Length | 5.46 in |
Overall Width | 0.87 in |
Arm Length | 2.25 in |
Max Arm Length | 2 - 3" |
Height Under Arm | 1.41 in |
Max Height Under Arm | 1 - 1.5" |
Overall Depth | 1.91 in |
Tip Diameter | 0.63 in |
Fastener Thread Size | 3/16 in |
Spindle Thread Size | M6 |
Description
Straight Line Clamp, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 87 Degrees , Arm Length 2.25 in, Height Under Arm 1.41 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working, Body Material Steel, Clamping Force 200 lb, Fastener Thread Size 3/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- De-Sta-Co Straight Line Clamps